Zoro Homepage

PROJ SCRN

  • Mfr # QS150HD

  • Zoro # G812098360


product price: $1,630.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Screen Size
73.6 in H x 130.7 in W
Color
Silver, Black
Height
10.8 ft
Width
10.9 ft
Mounting Method
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS150HD
Zoro #
G812098360
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
73.6 in H x 130.7 in W
Height
10.8 ft
Width
10.9 ft
Depth
8.9 in
Diagonal Image Size
150 in

Details

Color
Silver, Black
Item
Projection Screen
Mounting Method
Floor
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Drape Kit, (2) Cover Foot
Aspect Ratio
16:9
Screen Folding Mechanism
Manual
Screen Gain
1.1
Assembled/Unassembled
Unassembled
Front Projection
Yes
Viewing Angle
180°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.