Zoro Homepage

PROJ SCRN

  • Mfr # QS180HD

  • Zoro # G212098434


product price: $1,780.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Screen Size
88.3 in H x 156.9 in W
Color
Black, Silver
Height
11 ft
Width
13.1 ft
Mounting Method
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS180HD
Zoro #
G212098434
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
88.3 in H x 156.9 in W
Height
11 ft
Width
13.1 ft
Depth
8.9 in
Diagonal Image Size
180 in
Screen Height
88.3 in
Screen Width
156.9 in

Details

Color
Black, Silver
Item
Projection Screen
Mounting Method
Floor
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
QuickStand 5-Second QS180HD Projection ScreenDrape Kit2 x Cover Foot
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Screen Gain
1.1
Screen Folding Mechanism
Manual
Front Projection
Yes
Environmentally Friendly
Yes
Mounting
Floor Mount
Product Line
QuickStand 5-Second
Screen Fabric
MaxWhite
Environmental Certification
GREENGUARD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.