Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # SKT100XVW-E10

  • Zoro # G912097621


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Screen Size
60 in H x 80 in W
Height
76.6 in
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKT100XVW-E10
Zoro #
G912097621
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
60 in H x 80 in W
Height
76.6 in
Depth
4 in
Diagonal Image Size
100 in
Screen Height
60 in
Screen Width
80 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Screen Gain
1.1
Front Projection
Yes
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Environmental Certification
GREENGUARD
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite
Product Line
Saker Tab-Tension
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.