Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # SPM91H-E12

  • Zoro # G412097480


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Screen Size
44.6 in H x 79.4 in W
Color
White
Height
62.8 in
Width
85.7 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM91H-E12
Zoro #
G412097480
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
44.6 in H x 79.4 in W
Height
62.8 in
Width
85.7 in
Depth
3.5 in
Diagonal Image Size
91 in
Housing/Bracket Height
3.5 in
Screen Height
44.6 in
Screen Width
79.4 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Spectrum2 SPM91H-E12 Projection ScreenDry Wall AnchorsScrewsRubber HammerScrew Driver
Front Projection
Yes
Screen Gain
1.1
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Electric
Environmental Certification
GREENGUARD
Screen Fabric
MaxWhite
Mounting
Wall/Ceiling Mount
Environmentally Friendly
Yes
Product Line
Spectrum2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.