Zoro Homepage

PROJ SCRN

  • Mfr # T113SB

  • Zoro # G012097408


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Screen Size
80 in H x 80 in W
Height
10.5 ft
Mounting Method
Floor
Aspect Ratio
1:1
Depth
43.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T113SB
Zoro #
G012097408
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
80 in H x 80 in W
Height
10.5 ft
Depth
43.3 in
Diagonal Image Size
113 in
Screen Height
80 in
Screen Width
80 in

Details

Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
1:1
Screen Gain
1
Series
B
Assembled/Unassembled
Assembled
Viewing Angle
180°
Front Projection
Yes
Product Line
Tripod
Mounting
Floor Mount
Assembly Required
Yes
Screen Fabric
MaxWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.