Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # T85SB

  • Zoro # G512097571


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Screen Size
60 in H x 60 in W
Height
105.7 in
Width
66.8 in
Mounting Method
Floor
Depth
43.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T85SB
Zoro #
G512097571
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
60 in H x 60 in W
Height
105.7 in
Width
66.8 in
Depth
43.3 in
Diagonal Image Size
85 in
Screen Height
60 in
Screen Width
60 in

Details

Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
1:1
Series
B
Screen Gain
1
Viewing Angle
180°
Front Projection
Yes
Assembled/Unassembled
Assembled
Assembly Required
Yes
Product Line
Tripod
Screen Fabric
MaxWhite
Mounting
Floor Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.