Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # VMAXT97C78H

  • Zoro # G312097276


product price: $697.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
38 in H x 67.5 in W
Height
56.2 in
Mounting Method
Wall/Ceiling
Includes
VMAX Tab-Tension Dual VMAXT97C78H Projection ScreenIR RemoteRF Remote3 Way Wall Switch12 V TriggerIR Extended inEye in Receiver
Aspect Ratio
2.35:1, 16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMAXT97C78H
Zoro #
G312097276
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
38 in H x 67.5 in W
Height
56.2 in
Depth
4.7 in
Diagonal Image Size
78 in
Screen Width
67.5 in
Screen Height
38 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
VMAX Tab-Tension Dual VMAXT97C78H Projection ScreenIR RemoteRF Remote3 Way Wall Switch12 V TriggerIR Extended inEye in Receiver
Aspect Ratio
2.35:1, 16:9
Front Projection
Yes
Viewing Angle
180°
Screen Folding Mechanism
Electric
Screen Gain
1.1
Assembled/Unassembled
Unassembled
Dual Screen
Yes
Screen Fabric
CineWhite
Product Line
VMAX Tab-Tension Dual
Mounting
Wall/Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.