
PROJ SCRN
Mfr # WB90XW1
Zoro # G012097637
product price: $647.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
47 in H x 76 in W
Height
47.8 in
Mounting Method
Wall
Includes
WhiteBoardScreen WB90XW1 Projection ScreenWhiteboard MarkersErasersTray
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WB90XW1
Zoro #
G012097637
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
47 in H x 76 in W
Height
47.8 in
Depth
3.7 in
Diagonal Image Size
90 in
Screen Width
76 in
Screen Height
47 in
Details
Item
Projection Screen
Mounting Method
Wall
Includes
WhiteBoardScreen WB90XW1 Projection ScreenWhiteboard MarkersErasersTray
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:10
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Front Projection
Yes
Screen Gain
1.1
Fixed Frame
Yes
Environmental Certification
GREENGUARD
Product Line
WhiteBoardScreen
Environmentally Friendly
Yes
Mounting
Wall Mount
Screen Fabric
VersaWhite
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.