Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # Z-OMS90H2

  • Zoro # G212097598


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Screen Size
1.7 in H x 3.1 in W
Aspect Ratio
16:9
Diagonal Image Size
90.2 in
Screen Fabric
Tension White, CineWhite
Screen Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-OMS90H2
Zoro #
G212097598
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
1.7 in H x 3.1 in W
Diagonal Image Size
90.2 in
Screen Height
1.7 in
Screen Width
3.1 in

Details

Item
Replacement Surface
Aspect Ratio
16:9
Screen Fabric
Tension White, CineWhite
Product Line
Yard Master 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.