Zoro Homepage

Projector Screen, AR100H2-AUHD

  • Mfr # AR100H2-AUHD

  • Zoro # G5499752


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49.2 in H x 87.3 in W
Height
49.5"
Mounting Method
Wall
Depth
1"
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR100H2-AUHD
Zoro #
G5499752
UPC #
848448018375
Country of Origin
China

Dimensions

Screen Size
49.2 in H x 87.3 in W
Height
49.5"
Depth
1"
Diagonal Image Size
100 in

Details

Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Standards
NFPA 701 Compliant
Viewing Angle
180°
Product Type
Projection Screen
Screen Gain
1
Assembled/Unassembled
Assembled
Fixed Frame
Yes
Front Projection
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.