Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screen, AR120H2-AUHD

  • Mfr # AR120H2-AUHD

  • Zoro # G6243615


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Screen Size
58.3 in H x 104.1 in W
Color
Black
Height
59.1"
Width
0.4 in
Mounting Method
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR120H2-AUHD
Zoro #
G6243615
UPC #
848448018474
Country of Origin
China

Dimensions

Screen Size
58.3 in H x 104.1 in W
Height
59.1"
Width
0.4 in
Depth
1"
Diagonal Image Size
120 in
Screen Height
58.3 in
Screen Width
104.1 in

Details

Color
Black
Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Standards
NFPA 701 Compliant
Product Type
Projection Screen
Viewing Angle
180°
Assembled/Unassembled
Assembled
Front Projection
Yes
Screen Gain
1
Fixed Frame
Yes
Assembly Required
Yes
Mounting
Wall Mount
Product Line
Aeon
Screen Fabric
AcousticPro UHD

Description

The ELITE SCREENS AR120H2-AUHD Projection Screen has a height of 59.1", an aspect ratio of 1899-12-30, a depth of 1", and a viewing angle of 180°. It is a projection screen type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.