Projector Screen, ER103WH1W-A1080P3 (Discontinued)
- Mfr # ER103WH1W-A1080P3
- Zoro # G6239546
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER103WH1W-A1080P3
Zoro #
G6239546
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
40.3 in H x 94.8 in W
Height
45"
Width
99.5"
Depth
1.6"
Diagonal Image Size
103 in
Details
Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
2.35:1
Product Type
Projection Screen
Fixed Frame
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.