Zoro Homepage

Projector Screen, ER135DHD3

  • Mfr # ER135DHD3

  • Zoro # G6241682


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Screen Size
66.2 in H x 117.7 in W
Height
70.9"
Mounting Method
Wall
Depth
1.6"
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER135DHD3
Zoro #
G6241682
UPC #
848448017217
Country of Origin
United States

Dimensions

Screen Size
66.2 in H x 117.7 in W
Height
70.9"
Depth
1.6"
Diagonal Image Size
135 in
Screen Height
66.2 in
Screen Width
117.7 in

Details

Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Product Type
Projection Screen
Viewing Angle
90°
Screen Gain
1.2
Assembled/Unassembled
Assembled
Front Projection
Yes
Fixed Frame
Yes
Assembly Required
Yes
Screen Fabric
CineGrey 3D
Product Line
SableFrame
Mounting
Wall Mount

Description

The ELITE SCREENS brand Projector Screen, ER135DHD3, has a height of 70.9", a depth of 1.6", an aspect ratio of 1899-12-30, a viewing angle of 90°, and a product type of projection screen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.