Zoro Homepage
This item is Discontinued.
Elite Screens Projector Screen, ER85WH1W-A1080P3 ER85WH1W-A1080P3

Projector Screen, ER85WH1W-A1080P3 (Discontinued)

  • Mfr # ER85WH1W-A1080P3
  • Zoro # G6250387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER85WH1W-A1080P3
Zoro #
G6250387
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
33 in H x 77.6 in W
Height
38"
Depth
1.6"
Diagonal Image Size
85 in

Details

Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
2.35:1
Product Type
Projection Screen
Viewing Angle
180°
Screen Gain
1
Assembled/Unassembled
Assembled
Front Projection
Yes
Fixed Frame
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.