Zoro Homepage
This item is Discontinued.
Elite Screens Projector Screen, ETB100HW2-E8 ETB100HW2-E8

Projector Screen, ETB100HW2-E8 (Discontinued)

  • Mfr # ETB100HW2-E8
  • Zoro # G5489243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETB100HW2-E8
Zoro #
G5489243
UPC #
848448022365
Country of Origin
United States

Dimensions

Height
64.7"
Width
102"
Depth
4.3"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Viewing Angle
180°
Product Type
Projection Screen

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.