Zoro Homepage
This item is Discontinued.
Elite Screens Projector Screen, ETB92HW2-E12 ETB92HW2-E12

Projector Screen, ETB92HW2-E12 (Discontinued)

  • Mfr # ETB92HW2-E12
  • Zoro # G5482365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETB92HW2-E12
Zoro #
G5482365
UPC #
848448018665
Country of Origin
United States

Dimensions

Screen Size
45 in H x 79.9 in W
Height
64.8"
Depth
4.3"
Diagonal Image Size
92 in

Details

Item
Projector Screen
Mounting Method
Ceiling
Includes
IR Remote, RF Remote, 3 Way Wall Switch, 12 V Trigger, IR Extended "Eye" Receiver, Bubble Level
Aspect Ratio
16:9
Product Type
Projection Screen
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Screen Gain
1.1
Screen Folding Mechanism
Electric
Front Projection
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.