Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Projector Screen, IHOME140H2-E6-AUHD IHOME140H2-E6-AUHD

Projector Screen, IHOME140H2-E6-AUHD (Discontinued)

  • Mfr # IHOME140H2-E6-AUHD
  • Zoro # G6175986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHOME140H2-E6-AUHD
Zoro #
G6175986
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
68.8 in H x 166 in W
Diagonal Image Size
140 in

Details

Item
Projector Screen
Mounting Method
Ceiling
Standards
NFPA 701 Compliant
Includes
IR Remote, RF Remote, 3 Way Wall Switch, 12 V Trigger, IR Extended "Eye" Receiver, Bubble Level
Aspect Ratio
16:9
Viewing Angle
180°
Product Type
Projection Screen
Front Projection
Yes
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Electric
Screen Gain
1

Description

The ELITE SCREENS brand Projector Screen, IHOME140H2-E6-AUHD has an Aspect Ratio of 1899-12-30 and a Viewing Angle of 180°. It is a Projection Screen type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.