Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Projector Screen, IWB114XW2AF IWB114XW2AF

Projector Screen, IWB114XW2AF (Discontinued)

  • Mfr # IWB114XW2AF
  • Zoro # G6237927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWB114XW2AF
Zoro #
G6237927
UPC #
848448018580
Country of Origin
United States

Dimensions

Screen Size
60.2 in H x 96 in W
Diagonal Image Size
114 in

Details

Item
Projector Screen
Mounting Method
Wall
Includes
Pen Holder, Whiteboard Markers, Erasers, Smoothing Tool
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:10
Viewing Angle
180°
Product Type
Projection Screen
Screen Gain
1.1
Front Projection
Yes
Assembled/Unassembled
Unassembled
Fixed Frame
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.