Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screen, M135H

  • Mfr # M135H

  • Zoro # G5471262


product price: $293.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Screen Size
66.2 in H x 117.2 in W
Height
90.9"
Width
10.5 ft
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M135H
Zoro #
G5471262
UPC #
848448018924
Country of Origin
United States

Dimensions

Screen Size
66.2 in H x 117.2 in W
Height
90.9"
Width
10.5 ft
Depth
3.7"
Diagonal Image Size
135 in
Screen Width
117.2 in
Screen Height
66.2 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
Manual B M135H Projection ScreenLanyard String
Product Type
Projection Screen
Viewing Angle
180°
Front Projection
Yes
Screen Gain
1
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Manual
Mounting
Wall/Ceiling Mount
Product Line
Manual B
Screen Fabric
MaxWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.