Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Projector Screen, M135V M135V

Projector Screen, M135V (Discontinued)

  • Mfr # M135V
  • Zoro # G6203094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M135V
Zoro #
G6203094
UPC #
848448018917
Country of Origin
United States

Dimensions

Screen Size
81 in H x 108 in W
Height
105.4"
Depth
3.7"
Diagonal Image Size
135 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Includes
Lanyard String
Aspect Ratio
4:3
Product Type
Projection Screen
Viewing Angle
180°
Front Projection
Yes
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Manual
Screen Gain
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.