Zoro Homepage

Projector Screen, M142UWH2

  • Mfr # M142UWH2

  • Zoro # G6208107


product price: $379.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Screen Size
69.6 in H x 123.8 in W
Height
80.7"
Mounting Method
Wall/Ceiling
Includes
Manual M142UWH2 Projection ScreenLanyard String
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M142UWH2
Zoro #
G6208107
UPC #
848448019082
Country of Origin
United States

Dimensions

Screen Size
69.6 in H x 123.8 in W
Height
80.7"
Depth
3.5"
Diagonal Image Size
142 in
Screen Height
69.6 in
Screen Width
123.8 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Includes
Manual M142UWH2 Projection ScreenLanyard String
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Product Type
Projection Screen
Viewing Angle
180°
Screen Gain
1.1
Front Projection
Yes
Screen Folding Mechanism
Manual
Assembled/Unassembled
Unassembled
Environmentally Friendly
Yes
Product Line
Manual
Screen Fabric
MaxWhite
Environmental Certification
GREENGUARD
Mounting
Wall/Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.