Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screen, OMS100H-ELECTRIC

  • Mfr # OMS100H-ELECTRIC

  • Zoro # G5486382


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in H x 87 in W
Height
68"
Mounting Method
Wall/Ceiling
Depth
3.9"
Includes
Yard Master Electric OMS100H-ELECTRIC Projection ScreenRF Remote2 x Curved Nail2 x Hook2 x Elastic String2 x Magnetic Weight Bar BracketBubble Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS100H-ELECTRIC
Zoro #
G5486382
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
49 in H x 87 in W
Height
68"
Depth
3.9"
Diagonal Image Size
100 in
Screen Height
49 in
Screen Width
87 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Includes
Yard Master Electric OMS100H-ELECTRIC Projection ScreenRF Remote2 x Curved Nail2 x Hook2 x Elastic String2 x Magnetic Weight Bar BracketBubble Level
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Viewing Angle
180°
Product Type
Projection Screen
Assembled/Unassembled
Unassembled
Front Projection
Yes
Screen Folding Mechanism
Electric
Screen Gain
1.1
Environmentally Friendly
Yes
Mounting
Wall/Ceiling Mount
Environmental Certification
GREENGUARD
Screen Fabric
MaxWhite
Product Line
Yard Master Electric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.