Zoro Homepage

Projector Screen, OMS100HM

  • Mfr # OMS100HM

  • Zoro # G5484413


product price: $534.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Screen Size
49 in H x 87 in W
Height
62.1"
Width
95.3"
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS100HM
Zoro #
G5484413
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
49 in H x 87 in W
Height
62.1"
Width
95.3"
Depth
3.5"
Diagonal Image Size
100 in
Screen Height
49 in
Screen Width
87 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
Yard Master Manual OMS100HM Projection ScreenWall AnchorsScrews2 x Curved Nail2 x String
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Product Type
Projection Screen
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Front Projection
Yes
Screen Gain
1.1
Environmental Certification
GREENGUARD
Product Line
Yard Master Manual
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.