Zoro Homepage

Projector Screen, OMS120H-ELECTRIC

  • Mfr # OMS120H-ELECTRIC

  • Zoro # G6244875


product price: $1,116.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Screen Size
59 in H x 104.7 in W
Height
77.8"
Mounting Method
Wall/Ceiling
Includes
RF Remote, (2) Curved Nail, (2) Hook, (2) Elastic String, (2) Magnetic Weight Bar Bracket, Bubble Level
Depth
3.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS120H-ELECTRIC
Zoro #
G6244875
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
59 in H x 104.7 in W
Height
77.8"
Depth
3.9"
Diagonal Image Size
120 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Includes
RF Remote, (2) Curved Nail, (2) Hook, (2) Elastic String, (2) Magnetic Weight Bar Bracket, Bubble Level
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Product Type
Projection Screen
Viewing Angle
180°
Screen Gain
1.1
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Electric
Front Projection
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.