Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screen, OMS120H2-DUAL

  • Mfr # OMS120H2-DUAL

  • Zoro # G6179233


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Height
88.9"
Width
109.8"
Mounting Method
Floor
Depth
36.7"
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS120H2-DUAL
Zoro #
G6179233
UPC #
848448019198
Country of Origin
United States

Dimensions

Screen Size
59 in H x 104.7 in W
Height
88.9"
Width
109.8"
Depth
36.7"
Diagonal Image Size
120 in
Screen Height
59 in
Screen Width
104.7 in

Details

Item
Projector Screen
Mounting Method
Floor
Aspect Ratio
16:9
Includes
Yard Master 2 Dual OMS120H2-DUAL Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
Viewing Angle
150°
Product Type
Projection Screen
Screen Gain
0.8
Assembled/Unassembled
Assembled
Front Projection
Yes
Rear Projection
Yes
Mounting
Floor Mount
Screen Fabric
WraithVeil Dual
Product Line
Yard Master 2 Dual
Assembly Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.