Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screen, OMS120HM

  • Mfr # OMS120HM

  • Zoro # G6245627


product price: $698.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Screen Size
59 in H x 104.7 in W
Height
71.9"
Width
112.7"
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS120HM
Zoro #
G6245627
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
59 in H x 104.7 in W
Height
71.9"
Width
112.7"
Depth
3.5"
Diagonal Image Size
120 in
Screen Height
59 in
Screen Width
104.7 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Yard Master Manual OMS120HM Projection ScreenWall AnchorsScrews2 x Curved Nail2 x String
Product Type
Projection Screen
Viewing Angle
180°
Front Projection
Yes
Assembled/Unassembled
Unassembled
Screen Gain
1.1
Screen Fabric
MaxWhite
Environmental Certification
GREENGUARD
Product Line
Yard Master Manual
Mounting
Wall/Ceiling Mount
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.