Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Projector Screen, OMS120V2 OMS120V2

Projector Screen, OMS120V2 (Discontinued)

  • Mfr # OMS120V2
  • Zoro # G6245496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS120V2
Zoro #
G6245496
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
72 in H x 96 in W
Height
102"
Depth
36.7"
Diagonal Image Size
120 in

Details

Item
Projector Screen
Mounting Method
Floor
Includes
Carrying Bag, (4) Stake, (2) Rope, (2) Eye Bolt
Aspect Ratio
4:3
Viewing Angle
180°
Product Type
Projection Screen
Front Projection
Yes
Assembled/Unassembled
Assembled
Screen Gain
1.1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.