Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screen, OMS135VR2

  • Mfr # OMS135VR2

  • Zoro # G6245882


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Height
111"
Mounting Method
Floor
Depth
36.7"
Aspect Ratio
4:3
Includes
Yard Master 2 OMS135VR2 Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS135VR2
Zoro #
G6245882
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
81 in H x 108 in W
Height
111"
Depth
36.7"
Diagonal Image Size
135 in
Screen Height
81 in
Screen Width
108 in

Details

Item
Projector Screen
Mounting Method
Floor
Aspect Ratio
4:3
Includes
Yard Master 2 OMS135VR2 Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
Viewing Angle
160°
Product Type
Projection Screen
Rear Projection
Yes
Screen Gain
2.2
Assembled/Unassembled
Assembled
Product Line
Yard Master 2
Assembly Required
Yes
Screen Fabric
WraithVeil
Mounting
Floor Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.