This item is Discontinued.

Elite Screens Elite Screens Q250VD QuickStand Portable - Projection Screen with Drape Kit (250 inch 4:3 AR) Q250VD

Elite Screens Q250VD QuickStand Portable - Projection Screen with Drape Kit (250 inch 4:3 AR) (Discontinued)

  • Mfr # Q250VD
  • Zoro # G6222195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q250VD
Zoro #
G6222195
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
150 in H x 200 in W
Diagonal Image Size
250 in

Details

Item
Projector Screen
Mounting Method
Floor
Aspect Ratio
4:3
Includes
Drape Kit
Viewing Angle
180°
Product Type
Projection Screen
Assembled/Unassembled
Assembled
Front Projection
Yes
Screen Gain
1.1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.