Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Elite Screens QuickFold Q72V Portable Projection Screen - 43" x 58" - CineWhite - 72" Diagonal Q72V

Elite Screens QuickFold Q72V Portable Projection Screen - 43" x 58" - CineWhite - 72" Diagonal (Discontinued)

  • Mfr # Q72V
  • Zoro # G5452983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q72V
Zoro #
G5452983
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
43.5 in H x 58 in W
Diagonal Image Size
72 in

Details

Item
Projector Screen
Mounting Method
Floor
Aspect Ratio
4:3
Product Type
Projection Screen
Viewing Angle
180°
Screen Gain
1.1
Front Projection
Yes
Assembled/Unassembled
Assembled

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.