Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Elite Screens? Sable Frame 2 - Home Theater Projection Projector Screen R100RH2

Elite Screens? Sable Frame 2 - Home Theater Projection Projector Screen (Discontinued)

  • Mfr # R100RH2
  • Zoro # G5477307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R100RH2
Zoro #
G5477307
UPC #
848448019402
Country of Origin
United States

Dimensions

Screen Size
49 in H x 87 in W
Height
53.5"
Depth
1.6"
Diagonal Image Size
100 in

Details

Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Includes
Screw Driver, Rubber Mallet
Product Type
Projection Screen
Viewing Angle
160°
Assembled/Unassembled
Assembled
Fixed Frame
Yes
Rear Projection
Yes
Screen Gain
2.2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.