Zoro Homepage
This item is Discontinued.
Elite Screens Projector Screen, R120RH2 R120RH2

Projector Screen, R120RH2 (Discontinued)

  • Mfr # R120RH2
  • Zoro # G6178472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R120RH2
Zoro #
G6178472
UPC #
848448019419
Country of Origin
United States

Dimensions

Screen Size
59 in H x 104.7 in W
Height
58.7"
Depth
1.6"
Diagonal Image Size
120 in

Details

Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Includes
Screw Driver, Rubber Mallet
Product Type
Projection Screen
Viewing Angle
160°
Screen Gain
2.2
Fixed Frame
Yes
Assembled/Unassembled
Assembled
Rear Projection
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.