
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R135RH2
Zoro #
G6180877
UPC #
848448019426
Country of Origin
United States
Dimensions
Screen Size
66.2 in H x 117.7 in W
Height
70.1"
Width
10.2 ft
Depth
1.6"
Diagonal Image Size
135 in
Details
Item
Projector Screen
Mounting Method
Wall
Includes
Wood screws & anchors, Wall Brackets, Screwdriver, Mallet
Aspect Ratio
16:9
Product Type
Projection Screen
Fixed Frame
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.