Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Projector Screen, R150WH2 R150WH2

Projector Screen, R150WH2 (Discontinued)

  • Mfr # R150WH2
  • Zoro # G6247867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R150WH2
Zoro #
G6247867
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
73.6 in H x 130.7 in W
Height
73.6"
Depth
1.6"
Diagonal Image Size
150 in

Details

Item
Projector Screen
Mounting Method
Wall
Includes
Screw Driver, Rubber Mallet
Aspect Ratio
16:9
Product Type
Projection Screen
Viewing Angle
180°
Front Projection
Yes
Screen Gain
1.1
Fixed Frame
Yes
Assembled/Unassembled
Assembled

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.