
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK265XHW2
Zoro #
G6242784
UPC #
848448018566
Country of Origin
United States
Dimensions
Screen Size
130 in H x 231 in W
Height
12.4 ft
Depth
6.7"
Diagonal Image Size
265 in
Details
Item
Projector Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Product Type
Projection Screen
Viewing Angle
180°
Screen Gain
1.1
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Electric
Front Projection
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.