
Projector Screen, SKT110UH-E24-AUHD (Discontinued)
- Mfr # SKT110UH-E24-AUHD
- Zoro # G6244184
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKT110UH-E24-AUHD
Zoro #
G6244184
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
53.9 in H x 95.9 in W
Height
84.6"
Depth
4"
Diagonal Image Size
110 in
Details
Item
Projector Screen
Mounting Method
Wall/Ceiling
Standards
NFPA 701 Compliant
Includes
IR Remote, RF Remote, 3 Way Wall Switch, 12 V Trigger, IR Extended "Eye" Receiver, Bubble Level
Aspect Ratio
16:9
Product Type
Projection Screen
Viewing Angle
180°
Screen Gain
1
Front Projection
Yes
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Electric
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.