Elite Screens Tripod T136SB 136" Projection Screen - 1:1 - MaxWhite B - 96" x 96" - Tripod (Discontinued)
- Mfr # T136SB
- Zoro # G5457673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T136SB
Zoro #
G5457673
UPC #
848448018597
Country of Origin
United States
Dimensions
Screen Size
96 in H x 96 in W
Height
11.2 ft
Width
99.7"
Depth
103.8"
Diagonal Image Size
136 in
Details
Item
Projector Screen
Mounting Method
Tripod
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
1:1
Product Type
Projection Screen
Series
B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.