Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE110HW2B-E24
Zoro #
G5490223
UPC #
848448019358
Country of Origin
United States
Dimensions
Screen Size
53.9 in H x 95.9 in W
Diagonal Image Size
110 in
Details
Item
Projector Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Includes
(1) Detachable wall switch keypad, Radio Frequency Remote, Infrared Remote
Product Type
Projection Screen
Screen Folding Mechanism
Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.