Zoro Homepage
This item is Discontinued.
Elite Screens Projector Screen, TE84VG2 TE84VG2

Projector Screen, TE84VG2 (Discontinued)

  • Mfr # TE84VG2
  • Zoro # G5492235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE84VG2
Zoro #
G5492235
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
50.4 in H x 67.2 in W
Height
66.9"
Width
83"
Depth
5.2"
Housing/Bracket Height
6.7 in
Diagonal Image Size
84 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
Includes
IR Remote, RF Remote, 3 Way Wall Switch, 12 V Trigger, IR Extended "Eye" Receiver, Bubble Level
Product Type
Projection Screen
Viewing Angle
120°
Assembled/Unassembled
Unassembled
Front Projection
Yes
Screen Gain
1.8
Screen Folding Mechanism
Electric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.