Zoro Homepage
This item is Discontinued.
Elite Screens Projector Screen, TE92HG2 TE92HG2

Projector Screen, TE92HG2 (Discontinued)

  • Mfr # TE92HG2
  • Zoro # G5498614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE92HG2
Zoro #
G5498614
UPC #
876818008770
Country of Origin
United States

Dimensions

Screen Size
45.1 in H x 80.2 in W
Height
61.5"
Width
96"
Depth
5.2"
Housing/Bracket Height
6.7 in
Diagonal Image Size
92 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
IR Remote, RF Remote, 3 Way Wall Switch, 12 V Trigger, IR Extended "Eye" Receiver, Bubble Level
Viewing Angle
120°
Product Type
Projection Screen
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Electric
Front Projection
Yes
Screen Gain
1.8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.