
Elite Screens VMAX200UWS PLUS3 Electric Projection Screen - 141" x 141" - MaxWhite - 200" Diagonal (Discontinued)
- Mfr # VMAX200UWS PLUS3
- Zoro # G5469074
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMAX200UWS PLUS3
Zoro #
G5469074
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
141 in H x 141 in W
Diagonal Image Size
200 in
Details
Item
Projector Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
1:1
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Viewing Angle
180°
Product Type
Projection Screen
Screen Gain
1.1
Screen Folding Mechanism
Electric
Front Projection
Yes
Assembled/Unassembled
Unassembled
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.