This item is Discontinued.

Elite Screens Elite Screens Vmax Electric Projection Screen - 73" x 73" - Matte White - 99" Diagonal VMAX99UWS

Elite Screens Vmax Electric Projection Screen - 73" x 73" - Matte White - 99" Diagonal (Discontinued)

  • Mfr # VMAX99UWS
  • Zoro # G6247982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMAX99UWS
Zoro #
G6247982
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
73 in H x 73 in W
Diagonal Image Size
99 in

Details

Item
Projector Screen
Aspect Ratio
1:1
Product Type
Projection Screen
Screen Folding Mechanism
Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.