Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screen, WB5X10HW1

  • Mfr # WB5X10HW1

  • Zoro # G6189128


product price: $2,199.00
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
60 in H x 120 in W
Height
60"
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
WhiteBoardScreen Thin Edge WB5X10HW1 Projection ScreenWhiteboard MarkersErasersTray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB5X10HW1
Zoro #
G6189128
UPC #
848448016937
Country of Origin
United States

Dimensions

Screen Size
60 in H x 120 in W
Height
60"
Depth
3.7"
Diagonal Image Size
134 in
Screen Width
120 in
Screen Height
60 in

Details

Item
Projector Screen
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
WhiteBoardScreen Thin Edge WB5X10HW1 Projection ScreenWhiteboard MarkersErasersTray
Aspect Ratio
5:10
Product Type
Projection Screen
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Front Projection
Yes
Fixed Frame
Yes
Screen Gain
1.1
Mounting
Wall Mount
Product Line
WhiteBoardScreen Thin Edge
Screen Fabric
VersaWhite
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.