This item is Discontinued.

Elite Screens Elite Screens Carrying Case Projection Screen - Black - Nylon Body - Shoulder Strap ZF72VBAG

Elite Screens Carrying Case Projection Screen - Black - Nylon Body - Shoulder Strap (Discontinued)

  • Mfr # ZF72VBAG
  • Zoro # G5469512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF72VBAG
Zoro #
G5469512
UPC #
-
Country of Origin
United States

Details

Color
Black
Item
Projector Screen
Material
Nylon
For Use With
Elite Screens - ezCinema F72V
Standards
ETL, FCC, CE, CB GOSTCE, ISO9001:2008
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Compatibility
Elite Screens - ezCinema F72V
Product Type
Carrying Case
Application
Projection Screen
Case Features
Adjustable Shoulder Strap, Washable
Carrying Options
Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.