This item is Discontinued.

Elite Screens Elite Screens QuickStand ZQ250V-RP 250" Replacement Surface - CineWhite ZQ250V-RP

Elite Screens QuickStand ZQ250V-RP 250" Replacement Surface - CineWhite (Discontinued)

  • Mfr # ZQ250V-RP
  • Zoro # G5475155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZQ250V-RP
Zoro #
G5475155
UPC #
-
Country of Origin
United States

Dimensions

Diagonal Image Size
250 in

Details

Item
Projector Screen
Features
Environmentally Friendly
Green Environmental Attribute
Greenguard
Screen Material
CineWhite
Product Type
Replacement Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.