Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAKER PLUS

  • Mfr # SK235XHW3

  • Zoro # G915659789


product price: $4,201.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
17.4 ft
Diagonal Image Size
235 in
Screen Height
115.2 in
Height
10.5 ft
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK235XHW3
Zoro #
G915659789
UPC #
848448028770
Country of Origin
China

Dimensions

Width
17.4 ft
Diagonal Image Size
235 in
Screen Height
115.2 in
Height
10.5 ft
Screen Width
204.8 in

Details

Aspect Ratio
16:9
Mounting
Ceiling Mount
Viewing Angle
180°
Environmentally Friendly
Yes
Item
Projection Screen
Screen Folding Mechanism
Electric
Color
White
Screen Gain
1
Screen Fabric
MaxWhite FG
Product Line
Saker Plus
Environmental Certification
GREENGUARD Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.