
SPCTRM ELEC MATTE WHT SCREEN
Mfr # ELECTRIC84H2
Zoro # G112097711
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Features
Wide Viewing Angle
Mount Type
Ceiling Mount, Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELECTRIC84H2
Zoro #
G112097711
UPC #
-
Country of Origin
China
Dimensions
Diagonal Image Size
84 in
Details
Color
Black
Item
Projection Screen
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Features
Wide Viewing Angle
Mount Type
Ceiling Mount, Wall Mount
Screen Folding Mechanism
Electric
Series
Spectrum
Viewing Angle
180°
Screen Gain
1.1
Mounting
Wall Mount, Ceiling Mount
Environmentally Friendly
Yes
Product Line
Spectrum
Environmental Certification
GREENGUARD Gold, GREENGUARD
Screen Fabric
MaxWhite 2, Matte White
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.