
SPECTRUM ELECTRI
Mfr # ELECTRIC180V2
Zoro # G312097290
product price: $1,643.99
/ea
Free Shipping & Returns
Key Features
Screen Size
108 in H x 144 in W
Color
White
Height
118.5 in
Width
12.3 ft
Mounting Method
Wall/Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELECTRIC180V2
Zoro #
G312097290
UPC #
-
Country of Origin
China
Dimensions
Screen Size
108 in H x 144 in W
Height
118.5 in
Width
12.3 ft
Depth
3.5 in
Diagonal Image Size
180 in
Screen Height
108 in
Screen Width
144 in
Details
Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Spectrum Projection Screen Remote controls Wall box controller Steel case
Aspect Ratio
4:3
Features
Plug and Play
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Gain
1.1
Screen Folding Mechanism
Electric
Viewing Angle
180°
Product Line
Spectrum
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite 2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.