Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elite Screens Spectrum Series 49"H x 87.2"W 100" Electric Screen ELECTRIC100H

Spectrum Series 49"H x 87.2"W 100" Electric Screen (Discontinued)

  • Mfr # ELECTRIC100H
  • Zoro # G0432565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELECTRIC100H
Zoro #
G0432565
UPC #
876818005700
Country of Origin
China

Dimensions

Depth
3.1"
Height
61.1"
Width
100.2"

Details

Viewing Angle
180°
Aspect Ratio
1899-12-30
Product Type
Projection Screen

Description

The Spectrum Series from Elite Screens is the best option for a budget electric/motorized front projection screen. It is versatile and designed for residential or commercial wall/ceiling applications. It displays a bright picture, regardless of viewing angle. This screen is 100 in. diagonal, 49 in. x 87-2/10 in.; 16:9 HDTV format and has black housing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.