Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Standard Stt100Uwh2-E12 STT100UWH2-E12

Standard Stt100Uwh2-E12 (Discontinued)

  • Mfr # STT100UWH2-E12
  • Zoro # G6458813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STT100UWH2-E12
Zoro #
G6458813
UPC #
-
Country of Origin
China

Dimensions

Screen Size
49 in H x 87.2 in W
Height
69.4"
Width
106.7"
Diagonal Image Size
100 in

Details

Item
Projector Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Includes
Mounting hardware kit, Wall mountable remote control cradle, Internal Radio Frequency/Infrared receivers , IR remote, RF remote
Product Type
Projection Screen
Screen Folding Mechanism
Electric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.